Zoro Homepage

Circuit Breaker, 30A, 3 Pole

  • Mfr # 529613401

  • Zoro # G609984975


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Amps
30A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529613401
Zoro #
G609984975
UPC #
805544948555
Country of Origin
China

Details

Item
Circuit Breaker
Amps
30A
Number of Poles
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.