Shop HUSQVARNA

Combo Attachment with Battery/ Charger

  • Mfr # 525ILK+BLI300+QC330
  • Zoro # G611918586

product price: 
$
1,118.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
16.5 in
Battery Capacity
9.0 Ah
Standards
WEEE
Number of Speeds
3
Voltage
36 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
525ILK+BLI300+QC330
Zoro #
G611918586
UPC #
-
Country of Origin
Multiple

Dimensions

Cutting Width
16.5 in
Shaft Length
56.535 in

Details

Item
Battery-Powered String Trimmer Kit
Battery Capacity
9.0 Ah
Standards
WEEE
Number of Speeds
3
Voltage
36 V
Tool Weight
9.3 lb
Battery Platform
MAX
Product Type
Cordless String Trimmer
Powerhead Attachment Series
Combitimmer attachments
Bare Tool/Battery Included
Battery Included
Equivalent Gas Engine Displacement
25 cc
Power Source
Cordless
Speed Settings
Variable
Charger Model Number
QC330
Number of Batteries to Operate
1
Battery Model Number
BLI300
Number of Chargers Included
1
Number of Batteries Included
1
Attachment System Compatible
Attachment Capable
Motor Type
Brushless
Sound Level
86 dBA
Tool Series
525i Series
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Combo Attachment with Battery/ Charger

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.