This item is Discontinued.

Husqvarna Concrete Floor Grinder, 3-73/100 hp PG 400 1P

This item is Discontinued.

Husqvarna

Concrete Floor Grinder, 3-73/100 hp (Discontinued)

Mfr # PG 400 1P
Zoro # G604218020
UPC # 805544146029
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 400 1P
Zoro #
G604218020
UPC #
805544146029
Country of Origin
China

Dimensions

Cord Length
50 ft
Grinding Width
16 in
Overall Length
55 in
Grinding Disc Diameter
15 3/4 in
Overall Height
41 in
Overall Width
20 in

Details

Item
Concrete Floor Grinder
Voltage
220-240V AC
Phase
Single-Phase
Tool Weight
254 lb
Standards
EN 13862/A1:2009, EN 55014-1:2006, EN 55015-2/A1:2001, EN 61000-3-2:2006, EN 61000-3-3/A1/A2:2005, EN ISO 12100:2010
Includes
50' 10 gauge extension cord
Features
Easy Removal, Easy to Use, Efficient Dust Management, Ergonomic Working Position, Hour Meter, Rapid Tool Change, Versatile
Engine Brand
Husqvarna(R)
Power Source
Corded
Anti-Vibration Technology
Yes
Number of Speed Settings
1
Operation
Walk-Behind
Safety Features
Anti-Restart, Anti-Vibration Technology, Lock-Off Switch, Overload Protection
Horsepower
3 3/4 hp
Minimum Motor Speed
1,160 RPM
Planetary Motion Control
Clockwise
Material Application
Ceramic, Concrete
Current
18 A
Series
PG
Number of Grinding Discs
1
Maximum Motor Speed
1,160 RPM
Electrical Protection
Overload Protection
Accessory Free Tool Change
Yes
Vibration Level
3.4 m/sq sec
Plug Type
Two-Prong
Working Orientation
Parallel to Surface
Drive Type
Single Disc
Anti-Restart Technology
Yes
Disc Speed
1,140 RPM
Motor Speed - Maximum
1,160 RPM
For Workpiece Material
Ceramic, Concrete
Motor Speed - Minimum
1,160 RPM
Operation Type
Walk-Behind
Tool Series
PG

Description

Concrete Floor Grinder, Operation Walk-Behind, Drive Type Single Disc, Number of Grinding Discs 1, Grinding Disc Diameter 15 3/4 in, Grinding Width 16 in, Planetary Motion Control Clockwise, Horsepower 3 3/4 hp, Voltage 220-240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length 50 ft, Current 18 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.