Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG 400 3P
Zoro #
G704206118
UPC #
805544471589
Country of Origin
China
Dimensions
Cord Length
50 ft
Grinding Disc Diameter
15 3/4 in
Overall Length
55 in
Grinding Width
16 in
Description
Concrete Floor Grinder, Operation Walk-Behind, Drive Type Single Disc, Number of Grinding Discs 1, Grinding Disc Diameter 15 3/4 in, Grinding Width 16 in, Planetary Motion Control Clockwise, Horsepower 4 1/2 hp, Voltage 220 to 240V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length 50 ft, Current 15 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.