Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG 400 Petrol
Zoro #
G504206127
UPC #
805544425308
Country of Origin
China
Dimensions
Grinding Width
16 in
Overall Length
35 2/5 in
Grinding Disc Diameter
16 23/50 in
Details
Item
Concrete Floor Grinder
Tool Weight
308 lb
Engine Brand
Husqvarna
Features
Easy to use Throttle Control, Efficient Dust Management, Hour and RPM Meter, Operating Present Control, Protective Bumper
Standards
EN 60335-2-72:2012, EN ISO 12100:2010
Anti-Vibration Technology
Yes
Safety Features
Lock-Off Switch
Working Orientation
Parallel to Surface
Number of Grinding Discs
1
Accessory Free Tool Change
Yes
Material Application
Ceramic, Concrete
Series
PG
Anti-Restart Technology
Yes
Operation
Walk-Behind
Vibration Level
3.8 m/sq sec, 4.6 m/sq sec
Drive Type
Single Disc
Number of Speed Settings
1
Horsepower
10 1/4 hp
Planetary Motion Control
Clockwise
Power Source
Gas Powered
Description
Concrete Floor Grinder, Operation Walk-Behind, Drive Type Single Disc, Number of Grinding Discs 1, Grinding Disc Diameter 16 7/16 in, Grinding Width 16 in, Planetary Motion Control Clockwise, Horsepower 10 1/4 hp, Voltage Not Applicable, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current Not Applicable, Electrical Protection Not Applicable, Engine Brand Husqvarna(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.