This item is Discontinued.
This item is Discontinued.
Concrete Floor Grinder, 5-2/5 hp (Discontinued)
Mfr #
PG 510 480V
Zoro #
G404206128
UPC # 805544231077
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG 510 480V
Zoro #
G404206128
UPC #
805544231077
Country of Origin
Bulgaria
Dimensions
Cord Length
50 ft
Grinding Width
20 in
Overall Length
60 in
Grinding Disc Diameter
9 in
Overall Height
37 3/8 in
Overall Width
21 13/16 in
Description
Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 9 in, Grinding Width 20 in, Planetary Motion Control Counterclockwise, Horsepower 5 1/2 hp, Voltage 440-480V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length 50 ft, Current 7 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.