This item is Discontinued.

Husqvarna Concrete Floor Grinder, 5-1/2 hp PG 540 240V-3

Concrete Floor Grinder, 5-1/2 hp (Discontinued)

  • Mfr # PG 540 240V-3
  • Zoro # G704206132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 540 240V-3
Zoro #
G704206132
UPC #
805544251884
Country of Origin
Bulgaria

Dimensions

Grinding Width
20 in
Overall Length
40 in
Grinding Disc Diameter
9 in

Details

Item
Concrete Floor Grinder
Voltage
220 to 240V
Phase
Three-Phase
Tool Weight
392 lb
Features
Adjustable Grinding Pressure, Hour and RPM Meter, Protected Electronics, Sealed to Last
Engine Brand
Husqvarna
Standards
EN 60335-1:2012/A11:2014/AC:2014, EN 60335-2-72:2012, EN ISO 12100:2010
Anti-Restart Technology
Yes
Working Orientation
Parallel to Surface
Accessory Free Tool Change
Yes
Safety Features
Lock-Off Switch
Anti-Vibration Technology
Yes
Number of Grinding Discs
3
Planetary Motion Control
Clockwise/Counterclockwise
Vibration Level
0.8 m/sq sec
Material Application
Ceramic, Concrete
Horsepower
5 1/2 hp
Series
PG
Electrical Protection
Dust Sealed
Drive Type
Planetary
Number of Speed Settings
1
Operation
Walk-Behind
Current
30 A
Power Source
Corded
Plug Type
Four-Prong

Description

Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 9 in, Grinding Width 20 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 5 1/2 hp, Voltage 220 to 240V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.