This item is Discontinued.

Husqvarna Concrete Floor Grinder, 17 hp, 200 to 240V PG 690 240V

Concrete Floor Grinder, 17 hp, 200 to 240V (Discontinued)

  • Mfr # PG 690 240V
  • Zoro # G104206121
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 690 240V
Zoro #
G104206121
UPC #
805544251990
Country of Origin
Bulgaria

Dimensions

Grinding Width
25 in
Overall Length
51 1/5 in
Grinding Disc Diameter
10 1/2 in

Details

Item
Concrete Floor Grinder
Voltage
200 to 240V
Phase
Three-Phase
Tool Weight
1,107 lb
Engine Brand
Husqvarna
Standards
ANATEL, CE Certified, CMETUS, FCC
Features
Adjustable Grinding Pressure, Enhanced Dual Drive Technology(TM), Low Maintenance, Protected Electronics, Smooth Operation
Power Source
Corded
Drive Type
Planetary with Dual-Drive
Number of Grinding Discs
3
Vibration Level
2.1 m/sq sec, 2.2 m/sq sec
Operation
Walk-Behind
Working Orientation
Parallel to Surface
Electrical Protection
Dust Sealed
Number of Speed Settings
1
Planetary Motion Control
Clockwise/Counterclockwise
Anti-Restart Technology
Yes
Material Application
Ceramic, Concrete
Horsepower
17 hp
Safety Features
Lock-Off Switch
Anti-Vibration Technology
Yes
Accessory Free Tool Change
Yes
Series
PG
Plug Type
Four-Prong
Current
50 A

Description

Concrete Floor Grinder, Operation Walk-Behind, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 25 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 200 to 240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.