This item is Discontinued.

Husqvarna Concrete Floor Grinder, 17 hp, 440 to 480V PG 690 480V

Concrete Floor Grinder, 17 hp, 440 to 480V (Discontinued)

  • Mfr # PG 690 480V
  • Zoro # G904206130
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 690 480V
Zoro #
G904206130
UPC #
805544251914
Country of Origin
Bulgaria

Dimensions

Overall Length
51 1/5 in
Grinding Disc Diameter
10 1/2 in
Grinding Width
25 in

Details

Item
Concrete Floor Grinder
Voltage
440 to 480V
Phase
Three-Phase
Tool Weight
1,107 lb
Standards
ANATEL, CE Certified, CMETUS, FCC
Features
Adjustable Grinding Pressure, Enhanced Dual Drive Technology(TM), Low Maintenance, Protected Electronics, Smooth Operation
Engine Brand
Husqvarna
Planetary Motion Control
Clockwise/Counterclockwise
Vibration Level
2.1 m/sq sec, 2.2 m/sq sec
Horsepower
17 hp
Number of Speed Settings
1
Drive Type
Planetary with Dual-Drive
Power Source
Corded
Working Orientation
Parallel to Surface
Accessory Free Tool Change
Yes
Operation
Walk-Behind
Anti-Restart Technology
Yes
Electrical Protection
Dust Sealed
Material Application
Ceramic, Concrete
Anti-Vibration Technology
Yes
Number of Grinding Discs
3
Safety Features
Lock-Off Switch
Current
30 A
Series
PG
Plug Type
Four-Prong

Description

Concrete Floor Grinder, Operation Walk-Behind, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 25 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 440 to 480V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.