This item is Discontinued.

Husqvarna Concrete Floor Grinder, 22 hp PG 690 P

This item is Discontinued.

Husqvarna

Concrete Floor Grinder, 22 hp (Discontinued)

Mfr # PG 690 P
Zoro # G004206122
UPC # 805544252287
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 690 P
Zoro #
G004206122
UPC #
805544252287
Country of Origin
United States

Dimensions

Overall Length
54 in
Grinding Disc Diameter
26 3/8 in
Grinding Width
25 in
Overall Height
58 in
Overall Width
35 in

Details

Item
Concrete Floor Grinder
Tool Weight
766 lb
Features
Adjustable Grinding Pressure, Always in Control, Ergonomic Handle, Exhaust Catalyst, Fleet Ready, Fuel Injection, Hour and RPM Meter, Protected Electronics, Sealed to Last, Rapid Tool Change
Engine Brand
Husqvarna(R)
Series
PG
Anti-Restart Technology
Yes
Accessory Free Tool Change
Yes
Material Application
Ceramic, Concrete
Electrical Protection
Dust Sealed
Vibration Level
1.9 m/sq sec
Planetary Motion Control
Clockwise
Horsepower
22 hp
Anti-Vibration Technology
Yes
Number of Grinding Discs
3
Drive Type
Planetary
Safety Features
Anti-Restart, Anti-Vibration Technology, Dust Sealed, Lock-Off Switch
Power Source
Gas Powered
Operation
Walk-Behind
Number of Speed Settings
1
Working Orientation
Parallel to Surface
Disc Speed
1,010 RPM
Tool Series
PG
Operation Type
Walk-Behind
For Workpiece Material
Ceramic, Concrete

Description

Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 26 3/8 in, Grinding Width 25 in, Planetary Motion Control Clockwise, Horsepower 22 hp, Voltage Not Applicable, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current Not Applicable, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.