This item is Discontinued.

Husqvarna Concrete Floor Grinder, 17 hp, 200 to 240V PG 690 RC 240V

Concrete Floor Grinder, 17 hp, 200 to 240V (Discontinued)

  • Mfr # PG 690 RC 240V
  • Zoro # G704836896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 690 RC 240V
Zoro #
G704836896
UPC #
805544252126
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
10 1/2 in
Overall Length
52 in
Grinding Width
25 in

Details

Item
Concrete Floor Grinder
Voltage
200 to 240V
Phase
Three-Phase
Tool Weight
1,318 lb
Standards
EN 60335-1:2012/A11:2014/AC:2014, EN 60335-2-72:2012, EN ISO 12100:2010
Features
Adjustable Grinding Pressure, Enhanced Dual Drive Technology(TM), Low Maintenance, Protected Electronics, Smooth Operation
Engine Brand
Husqvarna
Plug Type
Four-Prong
Anti-Restart Technology
Yes
Number of Speed Settings
1
Series
PG
Anti-Vibration Technology
Yes
Electrical Protection
Dust Sealed
Current
50 A
Operation
Remote Control
Planetary Motion Control
Clockwise/Counterclockwise
Number of Grinding Discs
3
Safety Features
Lock-Off Switch
Power Source
Corded
Vibration Level
2.1 m/sq sec, 2.2 m/sq sec
Accessory Free Tool Change
Yes
Material Application
Ceramic, Concrete
Drive Type
Planetary with Dual-Drive
Working Orientation
Parallel to Surface
Horsepower
17 hp

Description

Concrete Floor Grinder, Operation Remote Control, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 25 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 200 to 240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.