This item is Discontinued.
This item is Discontinued.
Concrete Floor Grinder, 17 hp, 220 to 240V (Discontinued)
Mfr #
PG 830 240V
Zoro #
G204206120
UPC # 805544252218
Country of Origin Bulgaria
Category Floor Grinders & Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG 830 240V
Zoro #
G204206120
UPC #
805544252218
Country of Origin
Bulgaria
Dimensions
Grinding Disc Diameter
10 1/2 in
Grinding Width
31.5 in
Overall Length
61 in
Overall Width
32 11/16 in
Overall Height
45 1/8 in
Description
Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary with Dual-Drive, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 220-240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.