Concrete Floor Grinder, 22 hp, 440 to 480V (Discontinued)
- Mfr # PG 830 480V
- Zoro # G604206119
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PG 830 480V
Zoro #
G604206119
UPC #
805544252188
Country of Origin
Bulgaria
Dimensions
Grinding Width
31.5 in
Overall Length
61 in
Grinding Disc Diameter
10 1/2 in
Description
Concrete Floor Grinder, Operation Walk-Behind, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 22 hp, Voltage 440 to 480V, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.