This item is Discontinued.

Husqvarna Concrete Floor Grinder, 17 hp, 200 to 240V PG 830 RC 240V

Concrete Floor Grinder, 17 hp, 200 to 240V (Discontinued)

  • Mfr # PG 830 RC 240V
  • Zoro # G904206123
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 830 RC 240V
Zoro #
G904206123
UPC #
805544252256
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
10 1/2 in
Grinding Width
31.5 in
Overall Length
61 in

Details

Item
Concrete Floor Grinder
Voltage
200 to 240V
Phase
Three-Phase
Tool Weight
1,437 lb
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Enhanced Dual Drive Technology(TM), Low Maintenance, Protected Electronics, Smooth Operation
Standards
ANATEL, CE Certified, CMETUS, FCC
Anti-Restart Technology
Yes
Plug Type
Four-Prong
Number of Speed Settings
1
Operation
Remote Control
Horsepower
17 hp
Working Orientation
Parallel to Surface
Electrical Protection
Dust Sealed
Number of Grinding Discs
3
Accessory Free Tool Change
Yes
Drive Type
Planetary with Dual-Drive
Power Source
Corded
Safety Features
Lock-Off Switch
Planetary Motion Control
Clockwise/Counterclockwise
Anti-Vibration Technology
Yes
Current
50 A
Series
PG
Material Application
Ceramic, Concrete
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec

Description

Concrete Floor Grinder, Operation Remote Control, Number of Grinding Discs 3, Grinding Disc Diameter 10 1/2 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 200 to 240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.