This item is Discontinued.

Husqvarna Concrete Floor Grinder, 15 hp, 200 to 240V PG 830 S 240V

This item is Discontinued.

Husqvarna

Concrete Floor Grinder, 15 hp, 200 to 240V (Discontinued)

Mfr # PG 830 S 240V
Zoro # G505303627
UPC # 805544252140
Country of Origin Bulgaria
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 830 S 240V
Zoro #
G505303627
UPC #
805544252140
Country of Origin
Bulgaria

Dimensions

Grinding Width
31.5 in
Overall Length
61 in
Grinding Disc Diameter
10 5/8 in
Overall Width
32 11/16 in
Overall Height
45 1/8 in

Details

Item
Concrete Floor Grinder
Voltage
200-240V AC
Phase
Three-Phase
Tool Weight
497 lb
Engine Brand
Husqvarna(R)
Features
Adjustable Grinding Pressure, Always in Control, Ergonomic Handle, Exhaust Catalyst, Fleet Ready, Fuel Injection, Hour and RPM Meter, Protected Electronics, Sealed to Last, Rapid Tool Change
Series
PG
Power Source
Corded
Horsepower
15 hp
Planetary Motion Control
Clockwise/Counterclockwise
Plug Type
Four-Prong
Material Application
Ceramic, Concrete
Vibration Level
1.5 m/sq sec, 1.7 m/sq sec
Number of Grinding Discs
3
Drive Type
Planetary
Current
50 A
Electrical Protection
Dust Sealed
Safety Features
Anti-Restart, Anti-Vibration Technology, Dust Sealed, Lock-Off Switch
Anti-Restart Technology
Yes
Anti-Vibration Technology
Yes
Working Orientation
Parallel to Surface
Accessory Free Tool Change
Yes
Number of Speed Settings
1
Operation
Walk-Behind
Disc Speed
1,403 RPM
Tool Series
PG
Operation Type
Walk-Behind
For Workpiece Material
Ceramic, Concrete

Description

Concrete Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 10 5/8 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 15 hp, Voltage 200-240V AC, Accessory Free Tool Change Yes, Anti-Restart Technology Yes, Anti-Vibration Technology Yes, Cord Length Not Applicable, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.