This item is Discontinued.

Husqvarna Concrete Grinder, HP 17,380-480V PG 680

This item is Discontinued.

Husqvarna

Concrete Grinder, HP 17,380-480V (Discontinued)

Mfr # PG 680
Zoro # G3498577
UPC # 805544687973
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PG 680
Zoro #
G3498577
UPC #
805544687973
Country of Origin
China

Dimensions

Disc Dia. (In.)
10.5 in
Overall Length
49 in
Grinding Disc Diameter
9 in
Grinding Width
27 in

Details

Item
Concrete Grinder
Voltage
380-480V AC
Phase
Three-Phase
Tool Weight
880 lb
Corded/Cordless
Corded
Corded/Banded
Corded
Weight (Lbs.)
0.25
Max. RPM
600-1200
Includes
(3) Grinding Discs
HP
17 hp
Features
Dual Drive Technology, Gear-Driven Planetary Head, Redi Lock
Engine Brand
Husqvarna(R)
Standards
EN 13862/A1:2009, EN 55014-1:2006, EN 55014-2/A1:2001, EN 61000-3-2:2006, EN 61000-3-3/A1/A2:2005, EN ISO 12100:2003
Kit Contents
(1) Bare Tool
Vibration Level
4.8 m/sq sec
Material Application
Ceramic, Concrete, Epoxy, Marble, Terrazzo, Vinyl
Working Orientation
Parallel to Surface
Horsepower
17 hp
Plug Type
Three-Prong
Electrical Protection
Current Interruption Protection, Overload Protection
Current
22 A
Power Source
Corded
Accessory Free Tool Change
Yes
Drive Type
Planetary with Dual-Drive
Maximum Motor Speed
1,200 RPM
Safety Features
Current Interruption Protection, Overload Protection
Anti-Vibration Technology
No
Number of Grinding Discs
3
Planetary Motion Control
Clockwise/Counterclockwise
Operation
Walk-Behind
Series
PG
Minimum Motor Speed
300 RPM
Anti-Restart Technology
No
Nominal Voltage
480V AC
For Workpiece Material
Ceramic, Concrete, Epoxy, Marble, Terrazzo, Vinyl
Tool Series
PG
Operation Type
Walk-Behind
Motor Speed - Maximum
1,200 RPM
Motor Speed - Minimum
300 RPM

Description

Concrete Grinder, Operation Walk-Behind, Drive Type Planetary with Dual-Drive, Number of Grinding Discs 3, Grinding Disc Diameter 9 in, Grinding Width 27 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 17 hp, Voltage 380-480V AC, Accessory Free Tool Change Yes, Anti-Restart Technology No, Anti-Vibration Technology No, Current 22 A, Electrical Protection Current Interruption Protection, Overload Protection, Engine Brand Husqvarna(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.