Shop HUSQVARNA

Corded Floor Grinder, 3 hp, 3 Disc

  • Mfr # PG450
  • Zoro # G116286937

product price: 
$
8,442.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Voltage
220-240V AC
Phase
Single-Phase
Tool Weight
240.3 lb
Vibration Level
3.5 m/sq sec, 3.9 m/sq sec
Power Source
Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PG450
Zoro #
G116286937
UPC #
805544615211
Country of Origin
China
Item
Corded Floor Grinder
Voltage
220-240V AC
Phase
Single-Phase
Tool Weight
240.3 lb
Vibration Level
3.5 m/sq sec, 3.9 m/sq sec
Power Source
Corded
Planetary Motion Control
Clockwise/Counterclockwise
Drive Type
Planetary
Minimum Motor Speed
0 RPM
Maximum Motor Speed
865 RPM
Features
Easy to Transport and Set-Up, Easy to Use, Ergonomic Working Position, Hour Meter, Rapid Tool Change
Standards
CE, EAC, EN 55014-1:2017, EN 55014-1:2021, EN 60335-2-72:2012, EN IEC 63000:2018, EN ISO 12100:2010, RoHS, UKCA
Material Application
Coating Removal, Concrete Grinding, Concrete Polishing
Number of Speed Settings
1
Current
13 A
Operation
Walk-Behind
Electrical Protection
Overload Protection
Number of Grinding Discs
3
Horsepower
3 hp
Safety Features
Dust Management, Overload Protection
Motor Speed - Minimum
0 RPM
Engine Brand
Husqvarna(R)
Disc Speed
705 RPM
For Workpiece Material
Coating Removal, Concrete Grinding, Concrete Polishing
Operation Type
Walk-Behind
Motor Speed - Maximum
865 RPM
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Grinding Disc Diameter
7 1/8 in
Overall Length
52 in
Grinding Width
17.7 in
Overall Width
19 in
Overall Height
45 in
Wire Rope Length
52 in
Length
52 in
Fits Chest Size
Easy to Transport and Set-Up, Easy to Use, Ergonomic Working Position, Hour Meter, Rapid Tool Change

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 7 1/8 in, Grinding Width 17.7 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 3 hp, Voltage 220-240V AC, Current 13 A, Electrical Protection Overload Protection, Engine Brand Husqvarna(R), Features Easy to Transport and Set-Up, Easy to Use, Ergonomic Working Position, Hour Meter, Rapid Tool Change

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.