Zoro Homepage

Corded Floor Grinder, Planetary

  • Mfr # 970603101

  • Zoro # G214923338


product price: $16,448.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

Voltage
200 to 240 V
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System
Working Orientation
Parallel to Surface
Drive Type
Planetary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970603101
Zoro #
G214923338
UPC #
805544361453
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
3 in
Grinding Width
20.3 in

Details

Item
Corded Floor Grinder
Voltage
200 to 240 V
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System
Working Orientation
Parallel to Surface
Drive Type
Planetary
Series
PG 5
Minimum Motor Speed
353 RPM
Electrical Protection
Dust Sealed
Number of Speed Settings
Continuous
Current
30 A
Planetary Motion Control
Clockwise/Counterclockwise
Operation
Walk-Behind
Power Source
Corded
Horsepower
5 1/2 hp
Material Application
Concrete, Stone Floors
Maximum Motor Speed
1,176 RPM
Kit Contents
Dust Extractor, Tool Holder
Number of Grinding Discs
3

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 20.3 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 5 1/2 hp, Voltage 200 to 240 V, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System, Kit Contents Dust Extractor, Tool Holder, Material Application Concrete, Stone Floors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.