Zoro Homepage

Corded Floor Grinder, Planetary

  • Mfr # 970604702

  • Zoro # G014923385


product price: $31,508.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.

Key Features

Voltage
200 to 240 V
Features
Oscillation Function for Flat Floors
Engine Brand
Husqvarna
Grinding Disc Diameter
3 in
Operation
Walk-Behind
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970604702
Zoro #
G014923385
UPC #
805544361477
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
3 in
Grinding Width
31.5 in

Details

Item
Corded Floor Grinder
Voltage
200 to 240 V
Features
Oscillation Function for Flat Floors
Engine Brand
Husqvarna
Operation
Walk-Behind
Power Source
Corded
Minimum Motor Speed
420 RPM
Kit Contents
Tool Holder
Planetary Motion Control
Clockwise/Counterclockwise
Number of Grinding Discs
3
Current
50 A
Material Application
Concrete, Stone Floors
Maximum Motor Speed
1,176 RPM
Electrical Protection
Dust Sealed
Number of Speed Settings
Continuous
Working Orientation
Parallel to Surface
Drive Type
Planetary
Horsepower
14 3/4 hp
Series
PG 8 S

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 14 3/4 hp, Voltage 200 to 240 V, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Oscillation Function for Flat Floors, Kit Contents Tool Holder, Material Application Concrete, Stone Floors, Maximum Motor Speed 1,176 RPM, Minimum Motor Speed 420 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.