Corded Floor Grinder, Planetary
Mfr # 970604705
Zoro # G514923397
product price: $31,508.99
/ea
Item requires special delivery charges. A $470.00 per item surcharge will be applied.
Key Features
Voltage
440 to 480 V
Engine Brand
Husqvarna
Features
Oscillation Function for Flat Floors
Minimum Motor Speed
420 RPM
Electrical Protection
Dust Sealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970604705
Zoro #
G514923397
UPC #
805544361484
Country of Origin
Bulgaria
Dimensions
Grinding Width
31.5 in
Grinding Disc Diameter
3 in
Details
Item
Corded Floor Grinder
Voltage
440 to 480 V
Engine Brand
Husqvarna
Features
Oscillation Function for Flat Floors
Minimum Motor Speed
420 RPM
Electrical Protection
Dust Sealed
Power Source
Corded
Maximum Motor Speed
1,176 RPM
Horsepower
14 3/4 hp
Material Application
Concrete, Stone Floors
Number of Grinding Discs
3
Planetary Motion Control
Clockwise/Counterclockwise
Number of Speed Settings
Continuous
Current
30 A
Drive Type
Planetary
Series
PG 8 S
Operation
Walk-Behind
Working Orientation
Parallel to Surface
Kit Contents
Tool Holder
Description
Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 14 3/4 hp, Voltage 440 to 480 V, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Oscillation Function for Flat Floors, Kit Contents Tool Holder, Material Application Concrete, Stone Floors, Maximum Motor Speed 1,176 RPM, Minimum Motor Speed 420 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.