Corded Floor Grinder, Planetary
Mfr # 970605005
Zoro # G114923384
product price: $41,539.99
/ea
Item requires special delivery charges. A $525.00 per item surcharge will be applied.
Key Features
Voltage
440 to 480 V
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System
Planetary Motion Control
Clockwise/Counterclockwise
Power Source
Corded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
970605005
Zoro #
G114923384
UPC #
805544361507
Country of Origin
Bulgaria
Dimensions
Grinding Disc Diameter
3 in
Grinding Width
31.5 in
Details
Item
Corded Floor Grinder
Voltage
440 to 480 V
Engine Brand
Husqvarna
Features
Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System
Planetary Motion Control
Clockwise/Counterclockwise
Power Source
Corded
Number of Grinding Discs
3
Minimum Motor Speed
420 RPM
Maximum Motor Speed
1,176 RPM
Number of Speed Settings
Continuous
Material Application
Concrete, Stone Floors
Series
PG 8
Horsepower
22 hp
Working Orientation
Parallel to Surface
Electrical Protection
Dust Sealed
Current
30 A
Kit Contents
Dust Extractor, Tool Holder
Drive Type
Planetary
Operation
Walk-Behind
Description
Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 22 hp, Voltage 440 to 480 V, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Adjustable Grinding Pressure, Ergonomic Handle, Magnetic LED Lights, Mist Cooler System, Kit Contents Dust Extractor, Tool Holder, Material Application Concrete, Stone Floors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.