Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corded Floor Grinder, Planetary

  • Mfr # 970605302

  • Zoro # G914923324


product price: $61,343.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.

Key Features

Voltage
200 to 240 V
Engine Brand
Husqvarna
Features
Oscillation Function for Flat Floors
Power Source
Corded
Grinding Disc Diameter
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
970605302
Zoro #
G914923324
UPC #
805544361521
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
3 in
Grinding Width
31.5 in

Details

Item
Corded Floor Grinder
Voltage
200 to 240 V
Engine Brand
Husqvarna
Features
Oscillation Function for Flat Floors
Power Source
Corded
Number of Speed Settings
Continuous
Current
50 A
Horsepower
22 hp
Series
PG 8 DR
Electrical Protection
Dust Sealed
Minimum Motor Speed
420 RPM
Drive Type
Planetary
Working Orientation
Parallel to Surface
Operation
Walk-Behind
Planetary Motion Control
Clockwise/Counterclockwise
Material Application
Concrete, Stone Floors
Kit Contents
Tool Holder
Maximum Motor Speed
1,176 RPM
Number of Grinding Discs
3

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 22 hp, Voltage 200 to 240 V, Current 50 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Oscillation Function for Flat Floors, Kit Contents Tool Holder, Material Application Concrete, Stone Floors, Maximum Motor Speed 1,176 RPM, Minimum Motor Speed 420 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.