Zoro Homepage

Corded Floor Grinder, Planetary

  • Mfr # 970605305

  • Zoro # G814923363


product price: $61,343.99
/ea
Item requires special delivery charges. A $605.00 per item surcharge will be applied.

Key Features

Voltage
440 to 480 V
Features
Ergonomic Handle, Magnetic LED Lights
Engine Brand
Husqvarna
Electrical Protection
Dust Sealed
Maximum Motor Speed
1,176 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
970605305
Zoro #
G814923363
UPC #
805544361538
Country of Origin
Bulgaria

Dimensions

Grinding Disc Diameter
3 in
Grinding Width
31.5 in

Details

Item
Corded Floor Grinder
Voltage
440 to 480 V
Features
Ergonomic Handle, Magnetic LED Lights
Engine Brand
Husqvarna
Electrical Protection
Dust Sealed
Maximum Motor Speed
1,176 RPM
Working Orientation
Parallel to Surface
Current
30 A
Power Source
Corded
Drive Type
Planetary
Number of Speed Settings
Continuous
Planetary Motion Control
Clockwise/Counterclockwise
Kit Contents
Dust Extractor, Tool Holder
Material Application
Concrete, Stone Floors
Series
PG 8 DR
Horsepower
22 hp
Operation
Walk-Behind
Number of Grinding Discs
3
Minimum Motor Speed
420 RPM

Description

Corded Floor Grinder, Operation Walk-Behind, Drive Type Planetary, Number of Grinding Discs 3, Grinding Disc Diameter 3 in, Grinding Width 31.5 in, Planetary Motion Control Clockwise/Counterclockwise, Horsepower 22 hp, Voltage 440 to 480 V, Current 30 A, Electrical Protection Dust Sealed, Engine Brand Husqvarna, Features Ergonomic Handle, Magnetic LED Lights, Kit Contents Dust Extractor, Tool Holder, Material Application Concrete, Stone Floors, Maximum Motor Speed 1,176 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.