Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Battery-Powered Hedge Trimmer, Double-Sided 23 3/5 in L Blade

  • Mfr # 522iHD60

  • Zoro # G210934550


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Power Source
Cordless
Blade Length
23 3/5 in
Cutting Width
23 5/8 in
Voltage
40 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522iHD60
Zoro #
G210934550
UPC #
193028060177
Country of Origin
United States

Dimensions

Blade Length
23 3/5 in
Cutting Width
23 5/8 in

Details

Blade Type
Double-Sided
Item
Battery-Powered Hedge Trimmer
Power Source
Cordless
Voltage
40 V
Bare Tool/Battery Included
Bare Tool
Tool Weight
7.94 lb
Motor Type
Brushless
Sound Level
95 dBA
Battery Platform
MAX
Standards
ANSI Z87.1, EN 166
Equivalent Gas Engine Displacement
20 cc
Number of Speeds
3
Tool Series
504 Series Professional
Product Type
Hedge Trimmer

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 23 5/8 in, Blade Length 23 3/5 in, Blade Type Double-Sided, Battery Platform MAX, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement 20 cc, Sound Level 95 dBA, Tool Series 504 Series Professional, Bare Tool/Battery Included Bare Tool, Voltage 40 V, Standards ANSI Z87.1, EN 166, Battery Capacity Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.