Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 23 3/5 in L Blade
- Mfr # 522IHD60+BLI300+QC330
- Zoro # G911892104
product price:Â
$
1,038.99
/ea
Free Shipping & Returns
Key Features
Blade Type
Double-Sided
Power Source
Cordless
Blade Length
23 3/5 in
Cutting Width
23 5/8 in
Tool Series
504 Series Professional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 522IHD60+BLI300+QC330
- Zoro #
- G911892104
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Blade Length
- 23 3/5 in
- Cutting Width
- 23 5/8 in
Details
- Blade Type
- Double-Sided
- Item
- Battery-Powered Hedge Trimmer Kit
- Power Source
- Cordless
- Tool Series
- 504 Series Professional
- Voltage
- 40 V
- Battery Model Number
- BLI300
- Battery Capacity
- 9.0 Ah
- Number of Speeds
- 3
- Charger Model Number
- QC330
- Motor Type
- Brushless
- Tool Weight
- 7.94 lb
- Bare Tool/Battery Included
- Battery Included
- Equivalent Gas Engine Displacement
- 20 cc
- Number of Batteries Included
- 1
- Number of Chargers Included
- 1
- Standards
- ANSI Z87.1,EN 166
- Sound Level
- 95 dBA
- Battery Platform
- MAX
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Professional Battery Hedge Trimmer
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.