Zoro Homepage

Cordless Hedgetrimmer, Double Sided 22 in L Blade, 40 V

  • Mfr # 115IHD55

  • Zoro # G508062071


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double Sided
Battery Voltage
40 V
Blade Length
22 in
Weight
7.3 lbs (excl. battery)
Run Time
161 min (on Battery)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115IHD55
Zoro #
G508062071
UPC #
805544289672
Country of Origin
Sweden

Dimensions

Blade Length
22 in
Length
43.9 in

Details

Blade Type
Double Sided
Battery Voltage
40 V
Item
Cordless Hedgetrimmer
Weight
7.3 lbs (excl. battery)
Run Time
161 min (on Battery)
Includes
40V Battery and Charger
Teeth Opening
0.63 in
For Use With
BLi20 or BLi22 Battery
Blade Speed
3,000 cuts/min
Motor Type
BLDC

Description

Simplify your yard maintenance. Pick up the Husqvarna 115iHD55 hedge trimmer, an easy-to-start battery unit that's quiet enough for use in residential areas. As a perfect combination of comfort and durability, this hedge trimmer delivers great performance without the hassle and cost of a gasoline engine. Meanwhile, a super-efficient brushless motor - along with the innovative savE function for additional runtime - makes it a smart choice for any homeowner.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.