Shop HUSQVARNA
See all product information
Create Account
Core Bit, 1-1/2" Core Dia, 14" L, Wet
- Mfr # 593947804
- Zoro # G021908337
product price:Â
$
80.99
/ea
Key Features
Shank Type
Threaded
Overall Length
14 in
Shank Diameter
1 1/2 in
For Tool Type
Core Drill
Maximum Drilling Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593947804
- Zoro #
- G021908337
- UPC #
- 805544634434
- Country of Origin
- United States
- Shank Type
- Threaded
- For Tool Type
- Core Drill
- For Workpiece Material
- Concrete
- Item
- Core Bit
- Wet or Dry Application
- Wet
Dimensions
- Overall Length
- 14 in
- Shank Diameter
- 1 1/2 in
- Maximum Drilling Depth
- 14 in
- Core Diameter
- 1 1/2 in
- Shank Thread Size
- 1 1/4"-7
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Core Bit, Wet, 1 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/2 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.