Core Bit, 1-1/4" Core Dia, 14" L, Wet
- Mfr # 542780104
- Zoro # G921908024
product price:Â
$
71.79
/ea
Key Features
Shank Thread Size
1 1/4"-7
Maximum Drilling Depth
14 in
Wet or Dry Application
Wet
For Workpiece Material
Concrete
Core Bit Cutter Material
Diamond
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 542780104
- Zoro #
- G921908024
- UPC #
- 805544737067
- Country of Origin
- United States
Dimensions
- Shank Thread Size
- 1 1/4"-7
- Maximum Drilling Depth
- 14 in
- Core Diameter
- 1 1/4 in
- Core Body Length
- 14 in
- Overall Length
- 14 in
- Shank Diameter
- 1 1/4 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Wet or Dry Application
- Wet
- For Workpiece Material
- Concrete
- Core Bit Cutter Material
- Diamond
- For Tool Type
- Core Drill
- Item
- Core Bit
- Shank Type
- Threaded
Description
Core Bit, Wet, 1 1/4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/4 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.