Shop HUSQVARNA
See all product information
Create Account
Core Bit, 1-1/8" Core Dia, 14" L, Wet
- Mfr # 542788341
- Zoro # G221908472
product price:Â
$
94.19
/ea
Key Features
Core Bit Cutter Material
Diamond
Shank Diameter
1 1/8 in
Core Body Length
14 in
Maximum Drilling Depth
14 in
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 542788341
- Zoro #
- G221908472
- UPC #
- 805544812399
- Country of Origin
- United States
- Core Bit Cutter Material
- Diamond
- Shank Type
- Threaded
- For Workpiece Material
- Concrete
- Item
- Core Bit
- Wet or Dry Application
- Wet
- For Tool Type
- Core Drill
Dimensions
- Shank Diameter
- 1 1/8 in
- Core Body Length
- 14 in
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Core Diameter
- 1 1/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Core Bit, Wet, 1 1/8 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 1/8 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.