Shop HUSQVARNA
See all product information
Create Account
Core Bit, 1" Core Dia, 14" L, Wet
- Mfr # 593947801
- Zoro # G321908662
product price:Â
$
69.49
/ea
Key Features
Core Diameter
1 in
Wet or Dry Application
Wet
Shank Thread Size
1 1/4"-7
Overall Length
14 in
For Tool Type
Core Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593947801
- Zoro #
- G321908662
- UPC #
- 805544634342
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Shank Thread Size
- 1 1/4"-7
- Overall Length
- 14 in
- Maximum Drilling Depth
- 14 in
- Shank Diameter
- 1 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Wet or Dry Application
- Wet
- For Tool Type
- Core Drill
- Shank Type
- Threaded
- Item
- Core Bit
- For Workpiece Material
- Concrete
Description
Core Bit, Wet, 1 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 1 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.