Shop HUSQVARNA
See all product information
Create Account
Core Bit, 10" Core Dia, 14" L, Wet
- Mfr # 593069813
- Zoro # G921908529
product price:Â
$
608.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Thread Size
1 1/4"-7
Wet or Dry Application
Wet
For Tool Type
Core Drill
Overall Length
14 in
Core Diameter
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593069813
- Zoro #
- G921908529
- UPC #
- 805544467254
- Country of Origin
- United States
- Item
- Core Bit
- Wet or Dry Application
- Wet
- For Tool Type
- Core Drill
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
Description
Core Bit, Wet, 10 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 10 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.