Core Bit, 12" Bit Dia., 14" Drill Depth
Mfr # B10-12
Zoro # G5534319
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Core Diameter
12 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B10-12
Zoro #
G5534319
UPC #
805544469180
Country of Origin
United States
Dimensions
Overall Length
14 in
Core Diameter
12 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
14 in
Segment width inch
0.2 in
Core length inch
14 in
Segment height inch
0.4 in
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Decimal Equivalent
12
Primary Material Application
Concrete
Sub Brand
VARI-DRILL
Shank Included
Yes
Connection Type
Permanent
Cutting Tip Form
Z-Edge
Number of segments
20
Min Hp
2 hp
Drill connection
1 1/4 in-7
Max Hp
5 hp
For Tool Type
965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301
Description
Coring Bit, Wet, 12 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.