Shop HUSQVARNA
See all product information
Create Account
Core Bit, 12" Core Dia, 14" L, Wet
- Mfr # 547564714
- Zoro # G921908239
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Core Diameter
12 in
Shank Type
Threaded
Centering Bit Required
Yes
Shank Thread Size
1 1/4"-7
Maximum Drilling Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547564714
- Zoro #
- G921908239
- UPC #
- 805544589062
- Country of Origin
- United States
Dimensions
- Core Diameter
- 12 in
- Shank Thread Size
- 1 1/4"-7
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Shank Diameter
- 12 in
- Core Body Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Item
- Core Bit
- Shank Type
- Threaded
- Centering Bit Required
- Yes
- Wet or Dry Application
- Wet
- For Workpiece Material
- Concrete
- For Tool Type
- Core Drill
- Centering Bit Included
- Yes
- Core Bit Cutter Material
- Diamond
Description
Core Bit, Wet, 12 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 12 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.