Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Core Bit, 13" Bit Dia., 14" Drill Depth

  • Mfr # B10-13

  • Zoro # G5504611


product price: $824.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Core Diameter
13 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-13
Zoro #
G5504611
UPC #
805544469203
Country of Origin
United States

Dimensions

Overall Length
14 in
Core Diameter
13 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Segment width inch
0.2 in
Segment height inch
0.4 in
Core length inch
14 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Primary Material Application
Concrete
Connection Type
Permanent
Decimal Equivalent
13
Cutting Tip Form
Z-Edge
Sub Brand
VARI-DRILL
Shank Included
Yes
Max Hp
5 hp
Min Hp
2 hp
Number of segments
21
Drill connection
1 1/4 in-7
For Tool Type
965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301

Description

Coring Bit, Wet, 13 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.