Shop HUSQVARNA
See all product information
Create Account
Core Bit, 16" Core Dia, 24" L, Wet
- Mfr # 593954909
- Zoro # G621908744
product price:Â
$
1,375.99
/ea
Free Shipping & Returns
Key Features
For Tool Type
Core Drill
Shank Diameter
16 in
Wet or Dry Application
Wet
Overall Length
24 in
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593954909
- Zoro #
- G621908744
- UPC #
- 805544635738
- Country of Origin
- United States
- For Tool Type
- Core Drill
- Wet or Dry Application
- Wet
- For Workpiece Material
- Concrete
- Item
- Core Bit
- Shank Type
- Threaded
Dimensions
- Shank Diameter
- 16 in
- Overall Length
- 24 in
- Core Diameter
- 16 in
- Maximum Drilling Depth
- 24 in
- Shank Thread Size
- 1 1/4"-7
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Core Bit, Wet, 16 in, 24 in Overall Length, Maximum Drilling Depth 24 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 16 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.