Shop HUSQVARNA
See all product information
Create Account
Core Bit, 18" Core Dia, 24" L, Wet
- Mfr # 593954910
- Zoro # G721909238
product price:Â
$
1,486.99
/ea
Free Shipping & Returns
Key Features
Wet or Dry Application
Wet
Shank Diameter
18 in
Shank Type
Threaded
Shank Thread Size
1 1/4"-7
Core Diameter
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593954910
- Zoro #
- G721909238
- UPC #
- 805544635813
- Country of Origin
- United States
Dimensions
- Shank Diameter
- 18 in
- Shank Thread Size
- 1 1/4"-7
- Core Diameter
- 18 in
- Maximum Drilling Depth
- 24 in
- Overall Length
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- Wet or Dry Application
- Wet
- Shank Type
- Threaded
- For Workpiece Material
- Concrete
- For Tool Type
- Core Drill
- Item
- Core Bit
Description
Core Bit, Wet, 18 in, 24 in Overall Length, Maximum Drilling Depth 24 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 18 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.