Core Bit, 2-1/2" Core Dia, 14" L, Wet
- Mfr # 592881003
- Zoro # G921907850
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Shank Type
Threaded
Shank Thread Size
1 1/4"-7
For Tool Type
Core Drill
Core Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592881003
- Zoro #
- G921907850
- UPC #
- 805544461542
- Country of Origin
- United States
Dimensions
- Overall Length
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Core Diameter
- 2 1/2 in
- Maximum Drilling Depth
- 14 in
- Shank Diameter
- 2 1/2 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Shank Type
- Threaded
- For Tool Type
- Core Drill
- Item
- Core Bit
- For Workpiece Material
- Rebar-Reinforced Concrete
- Wet or Dry Application
- Wet
Description
Core Bit, Wet, 2 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 2 1/2 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.