Core Bit, 20" Core Dia, 24" L, Wet
- Mfr # 593954911
- Zoro # G821907783
product price:Â
$
1,598.99
/ea
Free Shipping & Returns
Key Features
Wet or Dry Application
Wet
Maximum Drilling Depth
24 in
For Workpiece Material
Concrete
Shank Diameter
20 in
Shank Thread Size
1 1/4"-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593954911
- Zoro #
- G821907783
- UPC #
- 805544635820
- Country of Origin
- United States
- Wet or Dry Application
- Wet
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- For Tool Type
- Core Drill
- Item
- Core Bit
Dimensions
- Maximum Drilling Depth
- 24 in
- Shank Diameter
- 20 in
- Shank Thread Size
- 1 1/4"-7
- Overall Length
- 24 in
- Core Diameter
- 20 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Description
Core Bit, Wet, 20 in, 24 in Overall Length, Maximum Drilling Depth 24 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 20 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.