Shop HUSQVARNA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Core Bit, 24" Core Dia, 24" L, Wet
- Mfr # 593954913
- Zoro # G121908589
product price:Â
$
1,744.99
/ea
Key Features
For Tool Type
Core Drill
Core Diameter
24 in
Overall Length
24 in
Shank Type
Threaded
For Workpiece Material
Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593954913
- Zoro #
- G121908589
- UPC #
- 805544635899
- Country of Origin
- United States
Dimensions
- Core Diameter
- 24 in
- Overall Length
- 24 in
- Shank Diameter
- 24 in
- Shank Thread Size
- 1 1/4"-7
- Maximum Drilling Depth
- 24 in
- Wire Rope Length
- 24 in
- Length
- 24 in
Details
- For Tool Type
- Core Drill
- Shank Type
- Threaded
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Wet
- Item
- Core Bit
Description
Core Bit, Wet, 24 in, 24 in Overall Length, Maximum Drilling Depth 24 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 24 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.