Zoro Homepage

Core Bit, 3-1/2" Bit Dia., 10" Drill Depth

  • Mfr # DRI8-VAC-3.5

  • Zoro # G5835422


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Core Diameter
3 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
10 in
Wet or Dry Application
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRI8-VAC-3.5
Zoro #
G5835422
UPC #
805544812276
Country of Origin
United States

Dimensions

Overall Length
10 in
Core Diameter
3 1/2 in
Maximum Drilling Depth
10 in
Thread Size
1-1/4-7
Core Body Length
10 in
Shank Thread Size
1 1/4"-7
Segment height inch
0.3 in
Segment width inch
0.14 in
Core length inch
10 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Dry
Shank Included
Yes
Connection Type
Permanent
Primary Material Application
Cinder Block, Brick
Sub Brand
Dri Vacuum
Decimal Equivalent
3.5
For Tool Type
DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650
Cutting Tip Form
Rectangular Shaped Segments
Features
Smooth and rapid drilling
Number of segments
6
Max Hp
5 hp
Min Hp
2 hp
Drill connection
1 1/4 in-7

Description

Coring Bit, Dry, 3 1/2 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.