Zoro Homepage

Core Bit, 3-1/2" Bit Dia., 14" Drill Depth

  • Mfr # B10-3.5

  • Zoro # G5501008


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Overall Length
14 in
Core Diameter
3 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B10-3.5
Zoro #
G5501008
UPC #
805544468947
Country of Origin
United States

Dimensions

Overall Length
14 in
Core Diameter
3 1/2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Segment width inch
0.14 in
Segment height inch
0.4 in
Core length inch
14 in

Details

Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Connection Type
Permanent
Primary Material Application
Concrete
Sub Brand
VARI-DRILL
Shank Included
Yes
Decimal Equivalent
3.5
Cutting Tip Form
Z-Edge
Max Hp
5 hp
Drill connection
1 1/4 in-7
Number of segments
9
Min Hp
2 hp
For Tool Type
965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301

Description

Coring Bit, Wet, 3 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.