Shop HUSQVARNA
See all product information
Create Account
Core Bit, 3" Core Dia, 14" L, Wet
- Mfr # 547564703
- Zoro # G421909231
product price:Â
$
169.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shank Thread Size
1 1/4"-7
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
Core Body Length
14 in
Core Diameter
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547564703
- Zoro #
- G421909231
- UPC #
- 805544586849
- Country of Origin
- United States
Dimensions
- Shank Thread Size
- 1 1/4"-7
- Core Body Length
- 14 in
- Core Diameter
- 3 in
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Shank Diameter
- 3 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Core Bit Cutter Material
- Diamond
- Wet or Dry Application
- Wet
- Item
- Core Bit
- For Tool Type
- Core Drill
- Centering Bit Included
- Yes
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- Centering Bit Required
- Yes
Description
Core Bit, Wet, 3 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 3 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.