Core Bit, 3" Core Dia, 14" L, Wet
- Mfr # 592881005
- Zoro # G421907749
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Shank Thread Size
1 1/4"-7
Shank Type
Threaded
Maximum Drilling Depth
14 in
Overall Length
14 in
For Tool Type
Core Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 592881005
- Zoro #
- G421907749
- UPC #
- 805544461566
- Country of Origin
- United States
Dimensions
- Shank Thread Size
- 1 1/4"-7
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Shank Diameter
- 3 in
- Core Diameter
- 3 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- Shank Type
- Threaded
- Item
- Core Bit
- For Tool Type
- Core Drill
- For Workpiece Material
- Concrete
- Wet or Dry Application
- Wet
Description
Core Bit, Wet, 3 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 3 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.