Core Bit, 4" Core Dia, 14" L, Wet
- Mfr # 547564705
- Zoro # G921907782
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Concrete
Core Diameter
4 in
Shank Thread Size
1 1/4"-7
Shank Type
Threaded
For Tool Type
Core Drill
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547564705
- Zoro #
- G921907782
- UPC #
- 805544587624
- Country of Origin
- United States
Dimensions
- Core Diameter
- 4 in
- Shank Thread Size
- 1 1/4"-7
- Overall Length
- 14 in
- Maximum Drilling Depth
- 14 in
- Shank Diameter
- 4 in
- Core Body Length
- 14 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- For Tool Type
- Core Drill
- Centering Bit Required
- Yes
- Wet or Dry Application
- Wet
- Item
- Core Bit
- Centering Bit Included
- Yes
- Core Bit Cutter Material
- Diamond
Description
Core Bit, Wet, 4 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 4 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.