Core Bit, 5-1/2" Bit Dia., 14" Drill Depth
Mfr # B10-5.5
Zoro # G5499431
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Overall Length
14 in
Core Diameter
5 1/2 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
14 in
Wet or Dry Application
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B10-5.5
Zoro #
G5499431
UPC #
805544469012
Country of Origin
United States
Dimensions
Overall Length
14 in
Core Diameter
5 1/2 in
Maximum Drilling Depth
14 in
Thread Size
1-1/4-7
Core Body Length
14 in
Shank Thread Size
1 1/4"-7
Segment width inch
0.16 in
Core length inch
14 in
Segment height inch
0.4 in
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Wet
Connection Type
Permanent
Cutting Tip Form
Z-Edge
Sub Brand
VARI-DRILL
Decimal Equivalent
5.5
Shank Included
Yes
Primary Material Application
Concrete
Drill connection
1 1/4 in-7
Number of segments
12
Min Hp
2 hp
Max Hp
5 hp
For Tool Type
965173601, 965173606, 965177232, 965987204, 965987210, 966554104, 966563501, 966563503, 966563601, 966720104, 966720105, 966720106, 966916101, 966916102, 967208601, 967208602, 967208603, 968411001, Mfr. No. 968411301
Description
Coring Bit, Wet, 5 1/2 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.