Core Bit, 5" Bit Dia., 10" Drill Depth
Mfr # DRI8-VAC-5
Zoro # G5827199
product price: $265.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Core Diameter
5 in
Core Bit Cutter Material
Diamond-Tipped
Maximum Drilling Depth
10 in
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DRI8-VAC-5
Zoro #
G5827199
UPC #
805544812306
Country of Origin
United States
Dimensions
Overall Length
10 in
Core Diameter
5 in
Maximum Drilling Depth
10 in
Thread Size
1-1/4-7
Shank Thread Size
1 1/4"-7
Core Body Length
10 in
Core length inch
10 in
Segment width inch
0.16 in
Segment height inch
0.3 in
Details
Item
Coring Bit
Core Bit Cutter Material
Diamond-Tipped
Wet or Dry Application
Dry
Primary Material Application
Cinder Block, Brick
Decimal Equivalent
5
Cutting Tip Form
Rectangular Shaped Segments
Sub Brand
Dri Vacuum
For Tool Type
DM 220, DM 230, DM 280, DM 340, DM 406H, DM 650
Connection Type
Permanent
Shank Included
Yes
Features
Smooth and rapid drilling
Min Hp
2 hp
Number of segments
9
Max Hp
5 hp
Drill connection
1 1/4 in-7
Description
Coring Bit, Dry, 5 in, 10 in Overall Length, Maximum Drilling Depth 10 in, Shank Thread Size 1 1/4 In.-7, Core Body Length 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.