Core Bit, 6" Core Dia, 14" L, Wet
- Mfr # 547564709
- Zoro # G421907725
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
For Tool Type
Core Drill
Core Bit Cutter Material
Diamond
Centering Bit Required
Yes
Core Diameter
6 in
Core Body Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 547564709
- Zoro #
- G421907725
- UPC #
- 805544588973
- Country of Origin
- United States
Dimensions
- Core Diameter
- 6 in
- Core Body Length
- 14 in
- Shank Diameter
- 6 in
- Overall Length
- 14 in
- Maximum Drilling Depth
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- For Tool Type
- Core Drill
- Core Bit Cutter Material
- Diamond
- Centering Bit Required
- Yes
- Item
- Core Bit
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- Wet or Dry Application
- Wet
- Centering Bit Included
- Yes
Description
Core Bit, Wet, 6 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 6 in, Threaded, Core Body Length 14 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.