Shop HUSQVARNA
See all product information
Create Account
Core Bit, 6" Core Dia, 14" L, Wet
- Mfr # 593069809
- Zoro # G521908929
product price:Â
$
355.99
/ea
Free Shipping & Returns
Key Features
For Workpiece Material
Concrete
Core Diameter
6 in
Shank Thread Size
1 1/4"-7
Shank Type
Threaded
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 593069809
- Zoro #
- G521908929
- UPC #
- 805544467117
- Country of Origin
- United States
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- Item
- Core Bit
- For Tool Type
- Core Drill
- Wet or Dry Application
- Wet
Description
Core Bit, Wet, 6 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 6 in, Threaded