Shop HUSQVARNA
See all product information
Create Account
Core Bit, 6" Core Dia, 14" L, Wet
- Mfr # 593070607
- Zoro # G021907767
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
For Tool Type
Core Drill
For Workpiece Material
Concrete
Maximum Drilling Depth
14 in
Overall Length
14 in
Shank Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 593070607
- Zoro #
- G021907767
- UPC #
- 805544460453
- Country of Origin
- United States
Dimensions
- Maximum Drilling Depth
- 14 in
- Overall Length
- 14 in
- Shank Thread Size
- 1 1/4"-7
- Core Diameter
- 6 in
- Shank Diameter
- 6 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Details
- For Tool Type
- Core Drill
- For Workpiece Material
- Concrete
- Shank Type
- Threaded
- Wet or Dry Application
- Wet
- Item
- Core Bit
Description
Core Bit, Wet, 6 in, 14 in Overall Length, Maximum Drilling Depth 14 in, Shank Thread Size 1 1/4 In.-7, Shank Diameter 6 in, Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.