Core Drill and Stand
- Mfr # DMS400
- Zoro # G610017334
product price:Â
$
5,376.99
/ea
Key Features
Voltage
120V AC
Current
20 A
Coring Capacity in Concrete
13 3/4 in
Safety Features
Overload Protection Clutch
Horsepower
4 29/100 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMS400
- Zoro #
- G610017334
- UPC #
- 805544254908
- Country of Origin
- United States
- Item
- Core Drill Motor
- Voltage
- 120V AC
- Current
- 20 A
- Coring Capacity in Concrete
- 13 3/4 in
- Safety Features
- Overload Protection Clutch
- Horsepower
- 4 29/100 hp
- Maximum Spindle Speed
- 1,250 RPM
- Phase
- Single-Phase
- Power Source
- Corded
- Tool Weight
- 31 lb
- Includes
- Water Kit, 5/8"-11 to 1 1/4"-7 Adapter
- Features
- Angle Drilling, Barriers, Easy to Install and Operate, Horizontal Drilling, Load Indicator, Optimized RPM's, Stitch Drilling, Sturdy and Durable, Vertical Drilling, Water Evacuation
Dimensions
- Fits Chest Size
- Angle Drilling, Barriers, Easy to Install and Operate, Horizontal Drilling, Load Indicator, Optimized RPM's, Stitch Drilling, Sturdy and Durable, Vertical Drilling, Water Evacuation
Description
Core Drill Motor, Horsepower 4 29/100 hp, Coring Capacity in Concrete 13 3/4 in, Current 20 A, Maximum Spindle Speed 1,250 RPM, Phase Single-Phase, Tool Weight 31 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.